SMC Digital Pressure Sensor

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These vacuum pressure switches have a compact profile and connect to equipment in material handling applications to measure and display pressure, and activate equipment on/off switches.
Feature
Digital Pressure Sensor Includes Bracket Lead Length 2 m Maximum Operating Temperature 50 Degrees C Maximum Vacuum Pressure 101 kPa Minimum Operating Temperature -5 Degrees C Minimum Vacuum Pressure 0 kPa Overall Depth 34 5/8 in Overall Height 45 in Overall Width 30 in Port Size 5 mm Port Type Metric Series ZSE Standards CE RoHS Compliant UL/CSA (E216656) Switch Output Type 2 NPN Outputs/2 PNP Outputs Voltage 12 to 24V DC Weight 24 g

Ulasan Produk

Tidak ada ulasan