SIEMENS Differential Transmitter

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wet/wet differential pressure transmitters with manifold allow process line connections to close temporarily, isolating the transmitter. Closing process line connections is ideal during calibration or when a transmitter needs replacement. These instruments are used for hydronic HVAC piping applications such as circulations, flow control, heat exchangers, boilers, and chillers.
Feature
Differential Transmitter Output 4 to 20mA DC Minimum Pressure 0 psi Maximum Pressure 100 psi Overpressure 290 psi Accuracy +/-0.50 Percent of Full Scale Number of Wires 2 Process Connection Gender Female Process Connection Size 1/4 in Process Connection Type NPT Power Required 7.5 to 33V DC IP Rating IP65 NEMA Rating NEMA 4 Safety Rating EN 61326-2-3 EN 61 000-6-2 EN 61326-1 EN 61 000-6-3 EN 61326-1 Series QBE Housing Material Aluminum

Ulasan Produk

Tidak ada ulasan