SIMPLEX Deluxe Dual Deadman Controller

Sebelum PPN:
Rp43.999.900 - Rp75.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lifting bag valves regulate and control the flow of air supplied from an air compressor to a compatible lifting bag.
Feature
Deluxe Dual Deadman Controller Inlet Size 5/16 in Air Inlet Type Quick Connect Air Outlet Gender Male Air Outlet Size 1/4 in Air Outlet Type Quick Connect Case Construction Two-Piece Formed Aluminum Sheet Casing Nominal Dial Size 52 mm Primary Pressure Range 0 to 16 Primary Scale Units bar Inlet Gender Male Includes Pressure Gauge Pressure Gauge Included Includes Relief Valve Relief Valve Included Series Series BC System of Measurement Inch Metric

Ulasan Produk

Tidak ada ulasan