SUPCO Defrost Tstat

Sebelum PPN:
Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These defrost thermostats melt frost in ice makers, refrigerators, and freezers without warming their contents. They operate by closing the heater circuit to initiate the defrost cycle and opening the circuit when the temperature rises above a preset setpoint. These thermostats should be matched to an appliance of a compatible brand and/or series.
Feature
Defrost Tstat Ice Maker Open47 Degrees F Switch Close Temperature 22 Degrees F Switch Open Temperature 47 Degrees F Contact Rating 120/240V AC Compatible System Type Ice Maker Compatible with Brand and Series Electrolux Frigidaire Gibson Bi-Metal Disc Key Features High-Speed Contact Separation Moisture Resistant Lead Length 4 in 6 in Number of Leads 2 Standards CSA Approved UL Recognized Switch Amperage 5 A 10 A Temperature Differential 25 Degrees F

Ulasan Produk

Tidak ada ulasan