WHIRLPOOL Defrost Thermostat

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These defrost thermostats melt frost in ice makers, refrigerators, and freezers without warming their contents. They operate by closing the heater circuit to initiate the defrost cycle and opening the circuit when the temperature rises above a preset setpoint. These thermostats should be matched to an appliance of a compatible brand and/or series.
Feature
Defrost Thermostat Switch Close Temperature 12 Degrees F Switch Open Temperature 42 Degrees F Contact Rating 120/240V AC Compatible System Type Commercial Refrigeration Compatible with Brand and Series Admiral Amana Jenn-Air Kenmore KitchenAid Magic Chef Maytag Norge Roper Sears Whirlpool Number of Leads 2 Switch Amperage 5 A 10 A Temperature Differential 30 Degrees F

Ulasan Produk

Tidak ada ulasan