SWEEPEX Debris Containment Ends and Edge Markers

Sebelum PPN:
Rp8.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Forklift sweeping broom accessories supplement the use of forklift brooms.
Feature
Debris Containment Ends and Edge Markers Product Type Debris Containment Ends and Edge Markers Overall Height 11 in Compatible Fork Height Not Applicable Compatible Fork Length Not Applicable Compatible Fork Width Not Applicable Overall Depth 2 in Brush Height 11 in Brush Width 36 in Overall Width 36 in Bristle Material Polypropylene Number of Rows Not Applicable Includes (2) Edge Markers (4) Mounting Bolts

Ulasan Produk

Tidak ada ulasan