VOLLRATH Cutting Board

Sebelum PPN:
Rp8.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting boards are dedicated food processing surfaces to chop, cut, slice, and dice ingredients. They protect surfaces from scuffs, cuts, scrapes, and scratches.
Feature
Cutting Board Color Black Material Resin Overall Length 21 5/16 in Overall Width 21 5/16 in Features 6 ft Cord with Plug Clear Tempered Glass Customer Breath Guard Includes Super Pan V Fourth-Size Drip Pan NSF Certified Yes Product Type Cutting Board

Ulasan Produk

Tidak ada ulasan