QUANTUM STORAGE SYSTEMS Cross-Stacking Bin

Sebelum PPN:
Rp239.900 - Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross-stacking plastic bins have open tops and hoppers on both ends. They are ideal for workstations or environments where multiple people need to access items from different directions. They are lightweight, durable, and reusable. They stack vertically and sideways and nest when empty.
Feature
Cross-Stacking Bin Color Red Includes Dividers Dividers Not Included Includes Label Holder Label Holder Included Material Plastic Maximum Operating Temperature 250 Degrees F Overall Height 7 in Overall Length 18 1/2 in Overall Width 8 3/8 in Stackable Stacking Capable Weight Capacity 60 lb Mobility Stationary Nestable Nesting Capable Number of Divider Slots 2 Number of Long Divider Slots 1 Number of Short Divider Slots 1 Number of Dividers Not Applicable

Ulasan Produk

Tidak ada ulasan