TANIS Conveyor Cylinder Brush L24In OD4In

Sebelum PPN:
Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose shaft-mount cylinder brushes each consist of polypropylene bristles that have been wound around a cylindrical metal core. The bristles are closely wound to create a dense brush face, and the core has keyed set screw end collars for mounting the brush to a steel shaft. Polypropylene bristles resist water, chemicals, solvents, oil, acids, and bases and maintain their stiffness when wet. These long, tubular brushes are typically mounted underneath conveyors to clean belts, chains, and other components. They sometimes are mounted on top of conveyors for cleaning, deburring, sorting, or positioning items.
Feature
Cylinder Brush Medium-Duty Shaft Mount Adjustable Conveyor Brush No 4 in Brush Dia Polypropylene Bristle Material For Shaft Size 1 in 24 in Overall Length 22 in Brush Face Length 0.006 in Bristle Diameter

Ulasan Produk

Tidak ada ulasan