PRECISION BRAND Construction Shim

Sebelum PPN:
Rp2.999.900 - Rp5.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable length slotted shims feature arms that are pre-scored and segmented. This allows users to remove sections from the shim to shorten them to fit different installations.
Feature
Construction Shim Slotted Shim Type Slotted Shim Trade Size Not Applicable Shim Length 4 3/4 in Shim Width 1 15/16 in Thickness 1 in Slot Width 5/8 in Slot Depth 4 1/8 in Tab Height 1 in Tab Width 9/16 in Thickness Tolerance +/-.005 in Length Tolerance Not Applicable Width Tolerance Not Applicable Material Plastic Material Grade/Class Ungraded Finish Not Applicable Temper Not Rated Color Black Product Type Slotted Shims Package Quantity 1008

Ulasan Produk

Tidak ada ulasan