SAN JAMAR Condiment Pump

Sebelum PPN:
Rp5.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Condiment pumps and lid kits store and dispense sauces for meal service. Lids protect contents from debris and other contaminants from entering the container.
Feature
Condiment Pump Overall Height 2 3/4 in Overall Width 9 in Color Black For Use With Condiments Sauces and Dressings with Particulates Includes 1 oz Pump Product Type Pump Material Plastic Overall Depth 13 in Number of Compartments Not Applicable NSF Certified Yes Top Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan