SAN JAMAR Pusat Wadah Bumbu (Condiment Organizer)

Sebelum PPN:
Rp1.499.900 - Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Condiment bars hold and organize ingredients.
Feature
Condiment Center Material High-Impact Plastic Overall Depth 22 1/4 in Number of Compartments 6 Overall Height 8 1/2 in Overall Width 7 1/2 in Handle Yes Includes (2) Snap-On Caddy Handles (6) 1 Pint Trays Condiment Center Product Type Condiment Bar Capacity 3 qt Card/Signholder No Lid Included Yes NSF Certified Yes Overall Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan