Parker Compressed Air Filter

Sebelum PPN:
Rp29.999.900 - Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coalescing air filters remove oil from the compressed air in a supply line. They are used in applications that require high air quality such as pneumatic conveying systems and paint-spraying tools. A particulate filter is often installed upstream from this filter to remove larger particles and prevent premature wear on these more specialized filters.
Feature
Compressed Air Filter Filter Type Coalescing Air Inlet Size 2 in Air Inlet Type NPT Maximum Flow Rate 466 cfm Maximum Operating Pressure 232 psi Maximum Operating Temperature 176 Degrees F Overall Width 6 7/16 in Overall Height 20 15/16 in Drain Included Yes Filter Bowl Material Aluminum Drain Type Automatic Series OIL-X Differential Pressure Indicator Included Yes Drain Part Compatibility P040AO Filter Efficiency 99.9999 Percent Filter Rating 0.01 micron

Ulasan Produk

Tidak ada ulasan