NUMATICS Coal Filter

Sebelum PPN:
Rp2.399.900 - Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Coal Filter Filter Type Coalescing Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Operating Temperature 122 Degrees F Overall Width 2 in Overall Height 8 3/8 in Drain Included Yes Filter Bowl Material Polycarbonate Drain Type Semi-Automatic/Manual Drain Series 651 Differential Pressure Indicator Included Yes Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 1/4 in Air Outlet Type NPTF Body Material Aluminum Filter Bowl Guard Included Yes

Ulasan Produk

Tidak ada ulasan