MAXXIMA Clearance Marker Light (Lampu Penanda Kendaraan)

Sebelum PPN:
Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clearance lights mount to the perimeter of trucks to identify their size and warn other motorists of the clearance required when driving around these vehicles. They are used on the front and back of oversized vehicles to clearly identify their width and height.
Feature
Clearance Marker Light Type Clearance Light Lighting Technology LED Shape Round Mount Style Surface Lens Color Red Mount Type Hole Panel Overall Diameter 1 1/4 in Overall Height Not Applicable Overall Width Not Applicable Standards SAE J592E FMVSS 108 IP Rating IP67 SAE Lens Code P2 PC Series M09410 Series Vehicle Class 1 2 3 4 5 6 7 8 Current 80 mA Electrical Connection Male Bullet Connector Housing Material Polycarbonate Includes Mounting Tape

Ulasan Produk

Tidak ada ulasan

Halaman Terkait