TRIPLETT Clamp Meter

Sebelum PPN:
Rp1.799.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
Feature
Clamp Meter Audible Continuity Yes Safety Rating CAT III 600V AC Response Calculation TRMS Maximum AC Current Measurement 600 A Maximum AC Voltage Measurement 1 000 V Maximum DC Current Measurement 600 A Maximum DC Voltage Measurement 1 000 V Current Leakage Testing No IP Rating IP54 Parameters Measured AC Current Capacitance Continuity DC Current Diode Frequency Resistance Temperature Intrinsically Safe No Dustproof No Waterproof No Data Logging No Thermal Imaging No

Ulasan Produk

Tidak ada ulasan