STOPOUT Circuit Breaker Lockout

Sebelum PPN:
Rp279.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cross-bar circuit breaker lockouts secure large flip switches. Permanent brackets install on the sides of the switch. A bar then slides through the brackets on each side of the switch and a lock is put in place to prevent the bar from being removed. Cross-bar circuit breaker lockouts are also used on critical equipment to prevent it from being turned off inadvertently.
Feature
Circuit Breaker Lockout Circuit Breaker Lockout Type Cross Bar For Circuit Breaker Type Mounting Rail Slide Set Stop Bar For Maximum Padlock Shackle Diameter 9/32 in For Voltage 277/480/600V AC Maximum Number of Padlocks 1 Overall Height 5 in Overall Length 5 in Overall Width 2 in For Circuit Breaker Manufacturer Stopout For Use With Flip-Lever Switches Large Handle Circuit Breakers Includes 3M VHB Industrial Bonding Tape Lockout Color Red Lockout Material ABS Plastic

Ulasan Produk

Tidak ada ulasan