WESTAFLEX Chimney Liners

Sebelum PPN:
Rp809.900 - Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible chimney liners, also known as flue liners, are made with heat- and corrosion-resistant materials that are folded like an accordion. This design allows them to bend and adjust into place as they are being installed. They are commonly used to retrofit an existing stone or mason chimney. This allows the original structure to remain in place while protecting it from further exposure to heat and particulates from exhaust gases.
Feature
Chimney Liners For Nominal Duct Diameter 4 in Outside Diameter 4 in Overall Length 10 ft Maximum Temperature Rating 500 Degrees F Material Aluminum Compatible with Fuel Type Natural Gas End Type Plain Includes B-Vent Connectors Flashing Mortar Sleeves Rain Caps Product Type Chimney Liner For Media Type Air System of Measurement Inch

Ulasan Produk

Tidak ada ulasan