UNITED VISUAL PRODUCTS Cell Phone Locker

Sebelum PPN:
Rp3.699.900 - Rp7.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface-mount cell-phone lockers mount onto a wall and do not require an opening to be cut into the wall for installation. They have multiple tiers of individual cell-phone lockers arranged vertically. Each locker has a small compartment that holds cell phones and small tablets. Plastic lockers resist dents, scratches, and impacts and will not rust. They are typically easier to clean than metal lockers and will not need to be repainted over the course of their life.
Feature
Cell Phone Locker Frame Assembled Assembled Leg Height Not Applicable Number of Tiers 2 Number of Units Wide 4 Handle Type None Locker Color Black Mounting Location Wall-Mount Mounting Style Surface Number of Lockers 8 Opening Depth 2 7/8 in Opening Height 5 1/2 in Opening Width 5 1/8 in Overall Depth 4 in Overall Height 13 1/2 in Overall Width 24 in Locker Finish Matte Locker Material ABS Plastic Door Type Solid Lock Type Keyed

Ulasan Produk

Tidak ada ulasan