VIDEO MOUNT PRODUCTS Casters

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Casters fasten onto compatible voice and data cabinets allowing them to roll when they need to be moved or repositioned for cleaning. Kits include casters and required hardware for installation.
Feature
Casters (4) Color White Finish Unfinished For Use With ER148 ER184 Mfr No ER1 Includes Mounting Hardware Material Plastic Product Type Rack Caster Rack Units Not Applicable Overall Load Capacity 400 lb Number of Ports 0 Overall Height 4 1/2 in Package Quantity 4

Ulasan Produk

Tidak ada ulasan