ROBERTS Carpet Stretcher Kit (Peregang Karpet)

Sebelum PPN:
Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Carpet Stretcher Kit Adjustable Length - Maximum 38 ft Adjustable Length - Minimum 14 in Body Material Aluminum Bumper Pad Thickness Not Applicable Clamp Face Length 5 in Clamp Face Width 14 in Handle Length 23 in Includes (6) 3 ft Extension Tubes Adjustable Locking Tube Interlocking Wheel Stretcher Carrying Case Junior Power Stretcher Tail Block with Wheels Transfer Tube Tube Carrying Case Overall Height 40 in Overall Width 18 1/2 in Pin Adjustability Adjustable

Ulasan Produk

Tidak ada ulasan