SPECO TECHNOLOGIES Camera Pendant Mount

Sebelum PPN:
Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessory items pair with compatible Speco surveillance and security equipment and include junction boxes, mounts, and brackets that allow cameras to be positioned at different angles and locations to enhance recording and viewing.
Feature
Camera Pendant Mount Mount Type Bracket Screws Overall Height 21 3/8 in Compatible Surveillance Equipment Digital Non-Network CCTV Camera IP Camera Overall Depth 13 in Compatible with Manufacturer Model Number CVC5300DPVF CVC5735DNV CVC5835DNV CVC5845DNV CVC5935DNV CVC5945DNV HT7246iHR HT7247iHR HT7248FFi HT7250iHR HTD8FFi HTINTD10 HTINTD8 HTINTD9 OINT03D1G Overall Width 5 1/2 in Overall Load Capacity 5 lb Mounting Location Ceiling

Ulasan Produk

Tidak ada ulasan