ROBOTRAX Cable and Hose Carrier

Sebelum PPN:
Rp2.299.900 - Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cable and Hose Carrier Crossbar Style Bending Link Carrier Design Open Cavity Width 2.05 in Cavity Height 0.87 in Height 3.0 in Outside Width 3.0 in Bend Radius 5.71 in Link to Link Pitch 1.6 in Mounting Brackets Included No Carrier Links Material Plastic Crossbar Material Plastic Length 39.4 in For Use With 4NGC4 4NGC9 4NGD6 4NGE2 Frame Stay Press In Includes No Bracket Included Number of Links 25 Style Round Type Robotrax 3D Accessory Width 3.0 in Color Black

Ulasan Produk

Tidak ada ulasan