MAXXIMA Cab Marker Light (Lampu Clearance Kabin)

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marker lights mount to the perimeter of a truck to illuminate the outer edges of its body and alert motorists to its overall length and driving direction on the road.
Feature
Cab Marker Light Light Type Marker Light Lighting Technology LED Shape Wedge Mount Style Surface Lens Color Amber Mount Type Hole Overall Diameter Not Applicable Overall Height 2 13/16 in Overall Width 10 5/8 in Standards DOT Compliant SAE J2042 SAE J592 IP Rating IP67 Series Not Applicable Vehicle Class 1 2 3 4 5 6 7 8 9 10 11 12 13 Current 140 mA Electrical Connection Blunt Cut Wires Features Chrome Plated Housing Material Chrome ABS

Ulasan Produk

Tidak ada ulasan