MAXXIMA Bus Warning Light (Lampu Bus Sekolah)

Sebelum PPN:
Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flashing warning lights mount around the perimeter of a work vehicle to alert other motorists, work crews, and pedestrians of its presence. They have a low-profile, compact design for mounting to the outside surface of a vehicle.
Feature
Bus Warning Light Light Type Perimeter Flashing Warning Light Light Color Red Wattage Not Applicable Lens Color Red Shape Round Light Pattern Flashing SAE Class Rating Not Rated Electrical Connection Blunt Cut Wires Lighting Technology LED Installation Type Permanent Operating Voltage 12V DC Overall Length Not Applicable Overall Diameter 7 3/16 in Overall Height Not Applicable Overall Depth Not Applicable IP Rating IP67 Compatible Vehicle Type Universal Number of Heads 1

Ulasan Produk

Tidak ada ulasan