REELCRAFT Bumper Stop

Sebelum PPN:
Rp449.900 - Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hose reel bumper stops grip the end of a hose and rest against the hose reel opening. These adjustable bumper stops prevent the hose from retracting too far into the housing, allowing easier access to the hose end.
Feature
Bumper Stop Material Plastic For Use With Grainger Item Number 48ZW98 48ZW99 6AB49 For Use With Mfr Model Number 7450 OHP1 HD74075 OHP1 HD74100 OHP1 For Reel Series 7000 Includes Hardware Shape Circle For Hose Diameter 1/4 in For Hose Outside Dia Range 0.438 to 0.625 in For Cord Outside Dia Range 0.438 to 0.625 in Hose Stop Overall Width 1 1/4 in Hose Stop Overall Outside Dia 3 in For Gauge/Conductor 12/3 For Number of Hoses 1

Ulasan Produk

Tidak ada ulasan