N-FERNO BY ERGODYNE Bump Cap Insert

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bump cap inserts are hard plastic shells that are worn under any hat or baseball cap. They're used to protect workers from cuts and other injuries caused by minor bumps caused by walking or moving into a stationary object. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.
Feature
Bump Cap Insert Head Protection Style Insert Head Protection Material Polyethylene Fits Hat Size One Size Fits Most Head Protection Venting Yes Weight 75 g Package Quantity 2

Ulasan Produk

Tidak ada ulasan