Sebelum PPN:
Rp139.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a thick bristled brush, snow brushes remove snow from vehicle windshields and windows quickly. They have a multi-functional design with a squeegee located opposite the brush head.
Feature
Brush Handle Type Plastic Contour Grip Brush Head Width 6 in Scraper Blade Width 4 in Scraper Blade Height 1/2 in Handle Length 4 Fixed Handle Material Plastic Handle Color Assorted Bristle Color Assorted Grip Type Molded Contour Grip Maximum Handle Length 4 in Minimum Handle Length 4 in Overall Length 17 in

Ulasan Produk

Tidak ada ulasan