MILWAUKEE Borescope Camera Cable (Kabel Kamera Inspeksi)

Sebelum PPN:
Rp5.399.900 - Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories and replacement parts fit specific Milwaukee pipe inspection cameras.
Feature
Borescope Camera Cable Product Type Borescope Camera Cable Compatible Manufacturer Model Number 3971-20 For Use With M12(TM) Wireless Monitor Monitor System Wireless Camera Diameter 0.39 in Features Easy Access in Confined Environments HD Camera Delivers Clear Images Material Polycarbonate Overall Height 0.31 in Overall Length 120 in Overall Width 0.31 in

Ulasan Produk

Tidak ada ulasan