NATIONAL PUBLIC SEATING Blue Metal/Grey Frame Stool

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swivel stools let users turn while seated. These stationary shop stools will not roll during use.
Feature
Blue Metal/Grey Frame Stool Base Design Curved Leg Mobility Stationary Backrest Not Applicable Base Color Gray Built-In Tool Tray No Includes Footring Yes Maximum Seat Height 24 in Minimum Seat Height 18 in Overall Height 18 in Seat Adjustment Type Swivel Mechanism Seat Diameter 14 1/2 in Seat Shape Round Seat Width 14 1/2 in ESD Conductive Yes Assembled Unassembled Footring Diameter 1 in Footring Shape Round Includes Glides Yes Load Capacity 300 lb

Ulasan Produk

Tidak ada ulasan