VIDMAR Bin Divider

Sebelum PPN:
Rp14.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These partitions and dividers install into the drawers on compatible Vidmar modular drawer cabinets to keep items in the drawers separate and organized when not in use. The partitions have slots and span the full width or depth of a drawer. The dividers insert into the slots on the partitions to subdivide the space inside the drawer. The dividers can be moved to reconfigure the space inside the drawers as needs change.
Feature
Bin Divider Compatible Product Type Plastic Bins For Drawer Height 5 3/8 in 6 1/4 in Number of Dividers/Partitions 1 For Drawer Width/Depth 5/8 in Product Type Drawer Bin Divider Material Plastic Overall Depth 1/8 in Overall Height 2 1/8 in Overall Length 3 in Overall Width Not Applicable Color Gray Compatible Manufacturer Model Number BN2544 BN2548

Ulasan Produk

Tidak ada ulasan