Sebelum PPN:
Rp68.900 - Rp239.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bins fit into the drawers on compatible Vidmar modular drawer cabinets to keep items in the drawers separate and organized when not in use. Different sizes of bins can be combined inside the drawer to customize the space in the drawer. The bins can be removed from the drawer and carried to where they are needed.
Feature
Bin Cup Color Gray Overall Depth 6 1/8 in Overall Height 2 1/8 in Overall Width 3 in Includes Dividers No Compatible Manufacturer Model Number 20 25 Material Plastic Number of Divider Slots 1 Product Type Bin Cup

Ulasan Produk

Tidak ada ulasan