RICE LAKE WEIGHING SYSTEMS Timbangan Meja (Timbangan Duduk)

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bench Scale Scale Application General Purpose Scale Type Platform Bench Floor Scale Display LED Weighing Surface Depth 7 7/8 in Weighing Surface Width 9 3/8 in Weight Capacity 30 lb Weighing Units g lb oz Scale Graduations 5 g/0.01 lb/0.1 oz Overall Width 10 in Overall Depth 11 3/8 in Overall Height 5 3/8 in Basic Power Source Battery/Electric Bench Scale Type Multi Purpose Display Type LED Scale Features Autoranging Power Supply Scale Use Location Multi-Purpose Washdown No

Ulasan Produk

Tidak ada ulasan