SKILCRAFT Ball Valve Lockout

Sebelum PPN:
Rp889.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on ball valve lockouts install over a ball valve handle when it's in the off position. Legs extend past the side of the pipe to prevent the handle from being rotated.
Feature
Ball Valve Lockout Ball Valve Lockout Type Clamp On For Handle Type Quarter Turn Handle For Maximum Handle Thickness 3/8 in For Maximum Handle Width 1.25 in For Maximum Padlock Shackle Diameter 9/32 in For Maximum Pipe Size 1 1/4 in For Minimum Pipe Size 3/8 in Maximum Number of Padlocks 5 Features Lock Valves Out or Lock in Fixed Position Made of High-Quality Recycled Materials For Minimum Handle Width 0.38 in Lockout Color Red Lockout Material Polyurethane

Ulasan Produk

Tidak ada ulasan