Thomson Ball Mounting Assembly Rail

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mounting assembly tools are used to remove or install carriages on Thomson 500 series rails. Mounting assemblies attach end-to-end with rails so carriages can slide onto them to keep their rolling elements aligned and help protect them from contamination.
Feature
Ball Mounting Assembly Rail Compatible Manufacturer Model Number Not Applicable Compatible Series Not Applicable Manufacturer Size 35 Material Plastic Overall Length 165 mm Overall Width 35 mm Series 500 Series Mounting Hole from Shaft End - Mounting Hole Center to Center - Accessory Type Mounting Rail Mounting Hole Size -

Ulasan Produk

Tidak ada ulasan