ORION Ball Check Valve

Sebelum PPN:
Rp16.999.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene ball check valves consist of a lightweight plastic that is wear-resistant and more corrosion-resistant than PVC (polyvinyl chloride) and CPVC (chlorinated polyvinyl chloride).
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Ball Body Material - Valves Polypropylene Pipe or Tube Size 1 1/2 in Connection Type Socket x Socket Fusion Max Water Pressure - Valves 150 psi @ 73 Degrees F Max Steam Pressure - Valves Not Rated Application - Valves General Purpose Length 6 3/8 in Width 3 3/4 in Overall Height 3 3/4 in

Ulasan Produk

Tidak ada ulasan