WHEATON Autosampler Vial

Sebelum PPN:
Rp1.199.900 - Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Autosampler Vial Capacity - Metric 0.3 mL Capacity - English 0.1 fl oz Product Type Vial Vial Type Sample Body Material Borosilicate Glass Includes Closure Yes Closure Material Polypropylene Closure Liner Material PTFE/Silicone Neck Size 9 mm Glassware Class A Overall Height - Metric 32 mm Number of Vials Included 100 Basic Material Glass Special Features Fused 300uL Glass Limited Volume Inserts Vial has Writing Patch Package Quantity 100

Ulasan Produk

Tidak ada ulasan