VELVAC Automotive Circuit Breaker

Sebelum PPN:
Rp1.599.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Automotive Circuit Breaker Mount Type Plug In Mount Style Flush Current Rating 150 A Voltage Rating 30V DC Interrupt Rating 3 kA at 30V DC Terminal Connection Blade Circuit Breaker Type Economic Amp Circuit Breaker Compatible Product Type Auxiliary and Accessory Circuits Compatible Vehicle Type Buses Boats RVs Trucks Housing Material Bakelite Overall Depth 1 in Overall Height 2 in Overall Width 3 in Reset Type Manual Series Type III Standards SAE J1625

Ulasan Produk

Tidak ada ulasan