NATIONAL GUARD Astragal

Sebelum PPN:
Rp3.099.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Door astragals mount on the interior or exterior side of double doors to form a seal that prevents drafts from entering interior spaces.
Feature
Astragal Overall Length 84 in Overall Width 1-1/4 in Overall Height 84 in Color Dark Bronze Material Aluminum Flange Material Aluminum Flange Thickness 1/16 in Flange Width 7/8 in Insert Color Black Insert Material EPDM Insert Size 3/8 in Mounting Type Screws Projection 3/16 in For Use With Dual Doors Includes #6 x 3/4 in SMS Sold As Set Standards ANSI/UL10C (Category H) CAN/ULC-S104 ANSI/UL10B ANSI/UL1784 ANSI/BHMA A156.22 Package Quantity 2

Ulasan Produk

Tidak ada ulasan