Vikan Angled Dump Tub with Drain

Sebelum PPN:
Rp9.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These modular tub carts consist of plastic tubs and metal undercarriages that are sold individually and can be paired to create a wheeled cart for moving large volumes of bulk goods. The carts are sometimes known as tub dollies. The tubs and undercarriages can be swapped out for different styles of compatible tubs and undercarriages to adapt the carts for different applications. Lids can be added to cover the top of the tubs and protect their contents from contamination or loss. These carts are often used in the food industry for moving meat, poultry, fish, baked goods, and grain. They can also be used for color-coded storage and organization systems.
Feature
Angled Dump Tub with Drain Color White Cubic Foot Capacity 13.6 cu ft Cubic Yard Capacity 0.5 cu yd Gallon Capacity 101 3/4 gal Inside Height 18 1/4 in Inside Length 37 1/4 in Inside Width 27 1/4 in Load Capacity 800 lb Material Polyethylene Overall Length 54 1/2 in Overall Width 32 in Overall Height 21 3/4 in Sloped Edge Yes Temperature Range -40 Degrees F to 170 Degrees F Inside LxWxH 37-1/4 in x 27-1/4 in x 18-1/4 in Standards FDA and USDA Approved

Ulasan Produk

Tidak ada ulasan