QUINCY LAB Analog Oven

Sebelum PPN:
Rp28.999.900 - Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanical forced-air convection ovens use a fan to circulate hot air within the chamber and uniformly distribute heat better than natural gravity convection ovens.
Feature
Analog Oven Convection Type Forced Air Temp Range (C) Ambient 25 Degrees to 232 Degrees Temp Range (F) Ambient +25 Degrees to 450 Degrees Overall Height 25 in Overall Width 15 in Overall Depth 15 1/4 in Temp Accuracy +/- 6 Degrees F Chamber Height 11.625 in Chamber Width 13 in Chamber Depth 13 in Amps 8.8 A Voltage 115V AC Watts 1 050 W Capacity (Cu.-Ft.) 1.14 Capacity (ML) 32 000 Programmable No

Ulasan Produk

Tidak ada ulasan