NEW AGE INDUSTRIAL Aluminum-Deck Platform Truck

Sebelum PPN:
Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant aluminum-deck platform trucks are lighter than platform trucks with stainless steel or steel decks. They have low decks that reduce the distance heavy or bulky materials must be lifted when loading and unloading the trucks.
Feature
Aluminum-Deck Platform Truck Load Capacity 1 000 lb Overall Height 41 in Overall Length 54 in Overall Width 16 in Deck Construction Tube Deck Material Aluminum Deck Height 9 1/8 in Deck Length 54 in Deck Width 16 in Deck Surface Smooth Frame Material Aluminum Handle Type Removable Raised Side Panel Type No Side Panels Number of Platforms 1

Ulasan Produk

Tidak ada ulasan