MASTER FLASH Alum Roof Vent Pipe Boot

Sebelum PPN:
Rp179.900 - Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
25 In.H-W Alum Roof Vent Pipe Boot Base Shape Square Base Material Aluminum Cap/Collar Material EPDM Material Thickness 0.3 in For Roof Angle 22 Degrees 42 Degrees For Number of Pipes 1 For Maximum Pipe Size 20 1/2 in For Minimum Pipe Size 9 1/2 in Base Height 25 in Base Width 25 in Base Diameter Not Applicable Seal Material Silicone Top Opening Open Application Pipe Vents Product Type Standard Master Flash UV Protected Yes For Roof Type Pitched Standards IAPMO (UPC) Listed

Ulasan Produk

Tidak ada ulasan