SIEMENS Air Quality Sensor

Sebelum PPN:
Rp9.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Room air quality sensors mount to vertical surfaces such as walls and pillars and monitor the air quality within the room. They are commonly used to optimize demand-controlled ventilation in rooms that require clean air.
Feature
Air Quality Sensor Mounting Location Wall Mount Air Quality Measurement Gas Analysis CO2 Accuracy +/-50 ppm + 2 Percent of MV Loop Resistance Not Applicable Power Required 24V AC +/-20 Percent Output 0 to 10V DC 0 to 5V DC 4 to 20 mA Display Type No Display Housing Material Polyethylene Housing Color White Minimum Operating Temperature -31 Degrees F Maximum Operating Temperature 113 Degrees F Compatible Building Automation Protocols BACnet IP

Ulasan Produk

Tidak ada ulasan

Halaman Terkait