MINTIE TECHNOLOGIES Air Filter

Sebelum PPN:
Rp3.599.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filters for negative air machines install into compatible negative air machines to remove particles and other airborne contaminants from the air that passes through the machines. The average life of negative air machine filters will vary based on the model of negative air machine, how often the machine is used, and how dirty the air that passes through the filters is.
Feature
Air Filter Filter Type Pleated Performance Rating MERV 18 Actual Depth 24 in Actual Height 11 1/2 in Actual Width 24 in Compatible Grainger Part Number 30RV49 30RV50 30RV51 30RV52 Compatible Manufacturer Model Number PAB 2000 PAB2K-973 PAB2K-993 PAB2K-99ALM PAB2K-GP3 Number of Filters 1 Media Material Fiberglass Nominal Depth 10 1/2 in Nominal Height 22 in Nominal Width 22 in Filters Down To 0.3 micron

Ulasan Produk

Tidak ada ulasan