SPEEDAIRE Air Disc Sander

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotary disc sanders spin an abrasive disc for a high rate of material removal in applications such as stripping paint and coatings, removing rust, and sanding large, flat surfaces. They provide the best results when sanding with the grain to avoid tearout.
Feature
Air Disc Sander Product Type Air-Powered Disc Sander Included Pad Sizes 7 in Maximum Wheel Diameter 7 in Maximum Disc Speed 5 000 RPM Speed Settings Variable Abrasive Mount Type Threaded Shank Vacuum Type Non-Vacuum Horsepower 0.8 hp Duty Medium Grip Type Pistol Grip with Side Handle Required Pressure 90 psi Air Inlet Size 1/4 in Air Inlet Type NPT Minimum Hose Size 3/8 in Throttle Lever Exhaust Location Front Tool Length 7 3/8 in Average Flow Rate 4.8 cfm

Ulasan Produk

Tidak ada ulasan