MIDWEST Air Conditioning Disconnect Switch

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These non-fusible disconnect switches don't have fuses to protect against electrical overloads or shorts. Non-fusible disconnect switches are suitable for applications where downstream equipment has its own overcurrent protection.
Feature
Air Conditioning Disconnect Switch Contact Form DPST Current Rating 60 A Depth 2 in For Fuse Class Not Applicable Height 7 1/4 in Horsepower @ 240V AC 10 hp Housing Material Plastic NEMA Enclosure Rating 3R Number of Poles 2 Number of Wires 3 Phase Single Protection Method Non-Fusible Standards cUL Listed UL Listed Switch Design Pull-out Voltage 240V AC Width 5 in

Ulasan Produk

Tidak ada ulasan