ALP Piston Seal A301 Series PTFE+NBR

Sebelum PPN:
Rp52.900 - Rp6.699.900
Spesifikasi
Dynamic Surface (µm)≤0.2 (Ra), ≤2.0 (Rmax)
Groove Base (μm)≤1.6 (Ra), ≤6.3 (Rmax)
Groove Flanks (μm)≤3.2 (Ra), ≤15.0 (Rmax)
MaterialPTFE + BRONZE / 70 NBR
MediaMineral Base Hydraulic Oil
Sliding Speed (m/s)5
Working Pressure (Bar)400
Working Temperature (°C)-30/+105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A301 Piston seals are produced from a special compound of bronze-filled PTFE by machining technique combined with o-ring that is used as an energizing ring. They can be used safely at high sliding speeds due to the low friction force which is among one of the essential properties of PTFE material. Moreover, they can be used for different type of oils except mineral oils by changing o-ring material.

Ulasan Produk

Tidak ada ulasan