ADVANTEC Syringe Filter DISMIC AS Type

Sebelum PPN:
Rp1.799.900
Spesifikasi
Diameter (mm)Φ25
Effective Filtration Area (cm²)4
Hole Diameter (µm)0.45
Material(Filter) Cellulose mixed esters, (Housing) Acrylic polystyrene
Maximum Operating Pressure (MPa)0.51
SterileNon-sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a highly economical disposable filter unit that integrates a cellulose mixed ester type membrane filter with an acrylic polystyrene housing.
It was developed for general use in filtering aqueous liquids, enabling sterilization and particle removal of small amounts of liquid.
The transparent housing allows for observation of the filter's clogging level. No pigments are added to the housing material.
The inlet side has a female Luer lock and the outlet side has a male Luer slip, making installation easy.
Both pressurized and vacuum filtration methods can be used, with virtually no sample loss.
Use
Pre-treatment filtration of various solutions such as culture media, reagents, and staining solutions, including particle-free water and sterile water; filtration for filtration, sterilization, and clarification of various solutions for HPLC, trace analysis, and pre-treatment of various samples and organic solvents; and precision filtration of various aqueous solutions and gases.

Ulasan Produk

Tidak ada ulasan