Durst Smart Battery Charger

Sebelum PPN:
Rp6.899.900 - Rp13.999.900
Spesifikasi
Boost Voltage (V)14.4
ColorRed
Float Voltage (V)13.7
Frequency (Hz)47-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durst SmartCharger 12 volt, 10 amp.
Multistage, fully automatic SET AND FORGET.

BCS-A1210 SmartCharger

The BCS-A Battery Charger Range is Compact and Lightweight and puts out an honest amperage figure.Made from extruded aluminium (no plastic here) the Range is fully automatic SET AND FORGET

Over Charge and Short circuit protection
Spike & Surge Suppression
Insulated Output terminals
Australian Electrical Standards & EMC Compliant
Meter / Indicator LED
Feature
Features
• Fully Automatic, Fast and Safe.
• Overcharging Protection.
• Short Circuit Protection
• High Efficiency
• Three stage Charging indicator LED's
• Eliminates Sulphation
• Compact and Lightweight
• Leads and Battery Clamps
• Australian Electrical Standard & EMC Compliant
• Available with Optional plug to suit Mobility Scooters, wheel chairs etc
Use
Uses
• SmartCharger Battery Charger.
• Suitable for Automotive, Marine, Mobile Home or Caravan, Mobility Appliances,
Golf Carts, Solar, Deep Cycle, UPS Standby.

Ulasan Produk

Tidak ada ulasan